Motion
48-73-5213

MILWAUKEE TOOL
48-73-5213

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #14230568
MFR #48-73-5213
Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5213

High-Visibility Vest - Size: 2 XL, 3 XL, ANSI Class: Type R Class 2, Yellow
MI ITEM #14230568
MFR #48-73-5213

Mfr description
48-73-5213 CAT1 CL2 AR BRKWY MESH VEST-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.90/each

Specifications

Dimensions

  • Size
    2, 3

Details

  • Additional Details
    Dual Mic Tabs | Breakaway Design (5-Point) | Chest Pocket With Hook And Loop Opening | Closure | 1 Internal Pocket | Anti-Static Mesh | Arc-Rated | Flame-Resistant
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506, CSA Z96
  • Color
    Hi-Vis Yellow
  • Description
    Ar/Fr Cat. 1 Class 2 Breakaway High Visibility Yellow Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Garment Use
    Construction, High Visibility, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    D-Ring Pass-Through, Radio Mic Tabs
  • Material
    Glenguard Mesh
  • Material Composition
    Glenguard Mesh
  • Number Of Pockets
    10
  • Pattern
    Mesh
  • Product Line
    Safety
  • Product Type
    High-Visibility Vests
  • Type
    Breakaway
  • Vest Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)