Motion
48-73-1127

MILWAUKEE TOOL
48-73-1127

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, Green Color
Mi Item #14230571
MFR #48-73-1127
Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1127

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, Green Color
Mi Item #14230571
MFR #48-73-1127

Mfr description
48-73-1127 6PT GRN FL BRM HAT CL E PPE
  • Adapt To Your Jobsite
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.54/each

Specifications

Details

  • Accessories Included
    6pt Ratcheting Suspension, Identification Stickers, Milwaukee logo decal, Sweatband
  • Additional Details
    Brim Style: Full Brim | Accessory Slots: 6 | Standards: ANSI | ISEA Z89.1 Type 1 Class E | CSA Z94.1 Type 1 Class E
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type 1 Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Green
  • Construction
    Full Brim
  • Country of Origin
    USA
  • Description Keyword
    Full Brim Hard Hat
  • High Visibility
    No
  • Includes
    (1) Headlamp Mount, (1) Marker Clip, Class E, Includes: (1) Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1
  • Manufacturer Upc Number
    045242603572
  • Minimum Order Quantity
    5
  • Product Line
    BOLT
  • Product Types
    Full Brim
  • Side Slots
    Yes
  • Standards Met
    ANSI, CSA Z94.1 Type 1 Class E, ISEA Z89.1 Type 1 Class E
  • Suspension Type
    6-Point Ratchet
  • Type
    Full Brim
  • UPC_NO
    045242603572
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)