Motion
48-73-1447

MILWAUKEE TOOL
48-73-1447

Face Shield Window, Visor, & Screen - Polycarbonate Material, Gray Color
Mi Item #14230580
MFR #48-73-1447
Price$490.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1447

Face Shield Window, Visor, & Screen - Polycarbonate Material, Gray Color
Mi Item #14230580
MFR #48-73-1447

Mfr description
48-73-1447 10PK GRAY REPLACE SHIELD (NO
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.86/each

Specifications

Dimensions

  • Weight
    4.36 lbs
  • Window Height
    9.8000 in
  • Window Length
    14.6000 in
  • Window Width
    9.5000 in

Details

  • Additional Details
    Warranty: Manufacturers Defect Warranty | Number of Pieces Included: 1
  • Approval Listing Regulations
    ANSI/ISEA Z87.1 (+) - 2020
  • Certification
    ANSI/ISEA Z87.1 (+) - 2020
  • Comp
    Replacement Lenses
  • Includes
    10 Gray Dual Coat Replacement Shields
  • Window Coating
    Anti-Scratch, Fog-Free
  • Window Color
    Gray
  • Window Material
    Polycarbonate
  • Window Type
    Gray Dual Coat Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)