Motion
48-73-1229

MILWAUKEE TOOL
48-73-1229

Hard Hat - 6-Point Suspension Adjustment, Yes, HDPE Material, Red Color
MI ITEM #14230587
MFR #48-73-1229
Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1229

Hard Hat - 6-Point Suspension Adjustment, Yes, HDPE Material, Red Color
MI ITEM #14230587
MFR #48-73-1229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.54/each

Specifications

Details

  • Adjustment Type
    6-Point Suspension
  • ANSI Rating
    ANSI Z89.1
  • Color
    Red
  • Includes
    (1) Headlamp Mount, (1) Marker Clip, Class C, Includes: (1) Red Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1
  • Manufacturer Upc Number
    045242603756
  • Material
    HDPE
  • Minimum Order Quantity
    5
  • UPC_NO
    045242603756
  • Ventilation
    Yes

Overview

Mfr description
48-73-1229 6PT RED FL BRM HAT CL C PPE
  • Adapt To Your Jobsite
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
  • Adjustable Swinging Ratchet - Better Comfort
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLT™ Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLT™ Accessory Compatible
  • Cushioned Ratchet and Crown Pads
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class C
  • CSA Z94.1 Type 1 Class C
  • UL Third-Party Tested and Certified
  • Includes a Milwaukee logo decal and Identification Stickers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought