Motion
48-73-1235

MILWAUKEE TOOL
48-73-1235

Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, Gray Color
Mi Item #14230589
MFR #48-73-1235
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1235

Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, Gray Color
Mi Item #14230589
MFR #48-73-1235

Mfr description
48-73-1235 6PT GRAY FL BRM HAT CL C PPE
  • Adapt To Your Jobsite
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Details

  • Accessories Included
    6 Point Suspension, Identification Stickers, Milwaukee logo decal, Sweatband
  • Additional Details
    Brim Style: Full Brim | Accessory Slots: 6 | Warranty: Manufacturers Defect Warranty
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1 Type 1 Class C
  • Band Type
    Ratchet
  • Class Rating
    Class C
  • Color
    Gray
  • Construction
    Full Brim
  • Country of Origin
    USA
  • Description Keyword
    Vented Full Brim
  • High Visibility
    No
  • Includes
    (1) Headlamp Mount, (1) Marker Clip, Class C, Includes: (1) Gray Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1
  • Manufacturer Upc Number
    045242603817
  • Minimum Order Quantity
    5
  • Product Line
    Safety
  • Product Types
    Vented Full Brim
  • Side Slots
    Yes
  • Standards Met
    ANSI, CSA Z94.1 Type 1 Class C, ISEA Z89.1 Type 1 Class C
  • Suspension Type
    6-Point Ratchet
  • Type
    Full Brim Vented
  • UPC_NO
    045242603817
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)