Overview
Mfr description
48-73-1449 FULL SHIELD BRIM REPLACE (NO
- Tool-Free Shield Change
- Lightweight, Low-Profile Design
- Secures into BOLT™ Front Slots
- Quick Attachment & Removal
- Compatible with Milwaukee® Safety Helmets with no Brim
- ANSI Z87.1+ Rated
- Third-Party tested & certified
- Compatible with Milwaukee® Polycarbonate and Metal Mesh Shields (for Safety Helmets with No Brim)
- 180° field of view
- Compatible with safety glasses
- Pack Dimensions - 16.9"D x 11"W x 9.1"H
- For use with BOLT™ Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data