Motion
48-73-1123

MILWAUKEE TOOL
48-73-1123

Hard Hat - 6-Point Suspension Adjustment, No, HDPE Material, Yellow Color
Mi Item #14230601
MFR #48-73-1123
Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1123

Hard Hat - 6-Point Suspension Adjustment, No, HDPE Material, Yellow Color
Mi Item #14230601
MFR #48-73-1123

Mfr description
48-73-1123 6PT YLW FL BRM HAT CL E PPE
  • Adapt To Your Jobsite
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.85/each

Specifications

Details

  • Adjustment Type
    6-Point Suspension
  • ANSI Rating
    ANSI Z89.1
  • Color
    Yellow
  • Includes
    (1) Headlamp Mount, (1) Marker Clip, Class E, Includes: (1) Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1
  • Manufacturer Upc Number
    045242603534
  • Material
    HDPE
  • Minimum Order Quantity
    5
  • UPC_NO
    045242603534
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)