Motion
48-73-5221

MILWAUKEE TOOL
48-73-5221

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #14230608
MFR #48-73-5221
List Price$250.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-5221

High-Visibility Vest - ANSI Class: Type R Class 3, Yellow
MI ITEM #14230608
MFR #48-73-5221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.23/each for your price

Overview

Mfr description
48-73-5221 CAT 1 CL 3 AR MESH VEST - S/M

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work
  • ANSI Class
    Type R Class 3
  • Front Closure
    Zipper
  • Material
    Glenguard Mesh
  • Material Composition
    Glenguard Mesh
  • Vest Color
    Yellow
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Product Line
    Safety
  • Length
    65 cm, 25.5900 in
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Description
    Ar/Fr Cat. 1 Class 3 High Visibility Yellow Mesh Safety Vest
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506
  • Additional Details
    Fall Protection Pass Through | Secure Dielectric Zipper Closure | Anti-Static Mesh | Hang Loop | Mic Tabs
  • Color
    Yellow
  • Type
    Arc Flash Rated
  • Group & Class
    Type R Class 3
  • Includes
    10 Pockets, Mic Tabs
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought