Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating MaterialPolyurethane;Nitrile
- ColorBlack, Grey
- Lining MaterialHPPE - Polyurethane, Nylon
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)