Motion
48-73-1201

MILWAUKEE TOOL
48-73-1201

Hard Hat - 4-Point Ratcheting Adjustment, Yes, HDPE Material, White Color
Mi Item #14230626
MFR #48-73-1201
Price$25.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1201

Hard Hat - 4-Point Ratcheting Adjustment, Yes, HDPE Material, White Color
Mi Item #14230626
MFR #48-73-1201

Mfr description
48-73-1201 FULL BRIM HAT CLASS C, WHITE
  • Adapt To Your Jobsite
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.29/each

Specifications

Details

  • Adjustment Type
    4-Point Ratcheting
  • ANSI Rating
    ANSI Z89.1
  • Color
    White
  • Includes
    (1) Headlamp Mount, (1) Marker Clip, Class C, Includes: (1) White Full Brim Vented Hard Hat w/4pt Ratcheting Suspension - Type 1
  • Manufacturer Upc Number
    045242594412
  • Material
    HDPE
  • Minimum Order Quantity
    5
  • UPC_NO
    045242594412
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)