Overview
Mfr description
49-16-2867B M18 HTIW 2867 PROTECTIVE BOO
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M18 FUEL high torque impact wrench (2867-20)
- Best in class performance
- Tool protection
- Not made for use on or near live electrical circuits
- Not made for use on other Impact Wrenches
- Includes the M18 FUEL™ 1” High Torque Impact Wrench w/ ONE-KEY™ Protective Boot
Specifications
- Manufacturer Upc Number045242739790
- UPC_NO045242739790
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data