Overview
Mfr description
2550-80 RIVET TOOL-RECONDITIONED TOOLS F
- Pull up to 3/16 in. stainless steel rivets
- 450 pcs. of 1/8 in. steel rivets per charge
- Part of 90+ solutions on the M12 platform
- Pull 3/32 in., 1/8 in., 5/32 in., 3/16 in. rivets
- Aluminum, steel, stainless steel - capacity
- 0.8 in. stroke length
- 2,000 lbs. pulls force
- Tool holds rivet in any orientation
- Nose reach = 1.55 in.
- Types of rivets used - 3/32 in. to 3/16 in. all material
- Mandrel sizes included - 3/32 in., 1/8 in., 5/32 in., 3/16 in.
- Reconditioned Product
Help us improve this product