Motion
415B-2X
Shirt - Work Shirt, Long Sleeve, Polyester Material, Black Color
Mi Item #14230713
MFR #415B-2X
Price$56.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Polyester Material, Black Color
Mi Item #14230713
MFR #415B-2X

Mfr description
415B-2X WORKSKIN LIGHT LS SHIRT - BLACK
  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.23/each

Specifications

Dimensions

  • Length
    6.35 cm, 2.5000 in

Details

  • Additional Details
    Moisture-wicking fabric, UPF 50+ sun protection, Anti-microbial treatment, Pilling resistant, Raglan sleeves, Wrinkle resistant, Regular Fit, Tagless neck label
  • Color
    Black
  • Description
    WORKSKINTM Lightweight Performance Shirt - Long Sleeve
  • Garment Use
    Workwear
  • Includes
    Raglan Sleeves, UPF 50+ Sun Protection
  • Manufacturer Upc Number
    045242756346
  • Material
    Polyester
  • Product Line
    WORKSKINTM
  • Series
    WORKSKINTM
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    045242756346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)