Motion
304G-20S
M12™ Heated TOUGHSHELL™ Vest Gray Small
MI ITEM #14230716
MFR #304G-20S
List Price$315.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Heated TOUGHSHELL™ Vest Gray Small
MI ITEM #14230716
MFR #304G-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.63/each for your price

Overview

Mfr description
304G-20S HEATED VEST GRAY S TOOLS JOBSIT
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the upgraded M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
  • Heating Zones: Chest, Back
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • 4 Total Pockets: (2) zip front pockets, (1) interior chest zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
  • TOUGHSHELL™ Stretch Polyester provides increased stretch and delivers 5X longer life
  • Optimized interior lining provides more efficient heat transfer to the chest
  • High loft insulation traps heat inside
  • Wind and water resistant with DWR coating
  • Extended waistline and drop-tail back prevents riding up while working
  • Adjustable waist improves fit and comfort
  • Washer and dryer safe
  • 90% Polyester / 10% Spandex

Specifications

  • Includes
    (1) M12 Battery Holder (43-72-1000), Includes: (1) M12 Heated TOUGHSHELL Vest (304-20)
  • UPC_NO
    045242660117
  • Manufacturer Upc Number
    045242660117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought