Motion
351G-L
Jacket & Coat - Cotton, Polyester Fleece Material, Gray Color, Pullover Front Closure
Mi Item #14230719
MFR #351G-L
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton, Polyester Fleece Material, Gray Color, Pullover Front Closure
Mi Item #14230719
MFR #351G-L

Mfr description
351G-L PULLOVER HOODIE GRAY L TOOLS JOBS
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Dimensions

  • Length
    2.0000 in

Details

  • Additional Details
    Machine Washable: Yes | Insulated: No | Kit Type: Non-Kit | Number of Pieces Included: 1
  • Breathable
    Yes
  • Closure Type
    Pullover
  • Cold Weather Usage
    No
  • Collar Style
    Rib Knit
  • Color
    Gray
  • Description
    FREEFLEXTM Pullover Hoodie - Gray L
  • Front Closure
    Pullover
  • Garment Type
    Hoodie
  • Garment Use
    General Purpose
  • Gender
    Unisex
  • High Visibility
    No
  • Hood Type
    Drawstring Hood
  • Manufacturer Upc Number
    045242763962
  • Material
    Cotton, Polyester Fleece
  • Number Of Pockets
    1
  • Product Line
    FREEFLEXTM
  • Protection Type
    Hoodie
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Free Flextm
  • Shirt Style
    Pullover
  • Storm Flap
    No
  • Style
    Hoodie
  • UPC_NO
    045242763962
  • Wrist Closure
    Rib Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)