Overview
Mfr description
205G-21L HEATED HOODED JACKET KIT GRAY L
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- All Day Run-Time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
- 3 Heat Zones: Chest, Back and Shoulders
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- 4 Total Pockets: (2) front snap pockets, (1) interior zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Re-engineered AXIS™ Ripstop Polyester Fabric and High-Wear Zone Reinforcement protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR coating
- 100% Polyester insulation keeps heat in, doesn't add bulk
- Adjustable waist to improve fit and comfort
- Fitted hood designed to be worn comfortably under a hard hat without restricting vision
- Washer and dryer safe
- 100% Polyester
Specifications
- Manufacturer Upc Number045242770052
- Includes(1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery (48-11-2430), Includes: (1) M12 Heated AXIS Jacket (205-20)
- UPC_NO045242770052
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data