Motion
801B-L
801B-L SHERPA-LINED VEST - BLACK L TOOLS
Mi Item #14230725
MFR #801B-L
Price$120.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
801B-L SHERPA-LINED VEST - BLACK L TOOLS
Mi Item #14230725
MFR #801B-L

Mfr description
801B-L SHERPA-LINED VEST - BLACK L TOOLS
  • Durable Canvas Outer Layer
  • Reinforced high wear zones
  • Sherpa-Lining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.95/each

Specifications

Dimensions

  • Length
    33 cm, 13.0000 in

Details

  • Additional Details
    Sherpa-Lining | Drop Tail - Extended Coverage
  • Color
    Black
  • Description
    Heavy Duty Sherpa-Lined Vest
  • Front Closure
    Zipper
  • Garment Type
    Tool Vest
  • Garment Use
    Construction
  • High Visibility
    No
  • Includes
    Front Zipper Closure, Sherpa-Lining
  • Manufacturer Upc Number
    045242767816
  • Material
    Canvas
  • Material Composition
    Canvas
  • Number Of Pockets
    5
  • Pattern
    Solid
  • Product Line
    GRIDIRON
  • Series
    GRIDIRON
  • Type
    Tool, Utility
  • UPC_NO
    045242767816
  • Vest Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)