Motion
414R-2X
Shirt - Work Shirt, Short Sleeve, Polyester Material, Red Color
Mi Item #14230731
MFR #414R-2X
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Short Sleeve, Polyester Material, Red Color
Mi Item #14230731
MFR #414R-2X

Mfr description
414R-2X WORKSKIN LIGHT SS SHIRT - RED 2X
  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Length
    6.35 cm, 2.5000 in

Details

  • Additional Details
    Moisture-wicking fabric, Wrinkle resistant, UPF sun protection, Anti-microbial treatment, Pilling resistant, Raglan sleeves, Tagless neck label
  • Color
    Red
  • Description
    WORKSKINTM Lightweight Performance Shirt - Short Sleeve
  • Garment Use
    Workwear
  • Includes
    WORKSKINTM Lightweight Performance Shirt - Short Sleeve
  • Manufacturer Upc Number
    045242747160
  • Material
    Polyester
  • Product Line
    WORKSKINTM
  • Series
    WORKSKINTM
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    045242747160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)