Specifications
Dimensions
- Size2
Details
- Additional Details5-Pocket Design | Reinforced High Wear Zones | Durable Front Pocket Construction | Under-Arm Stitching | Drop Tail - Extended Coverage
- ColorBrown
- DescriptionGridiron Sherpa-Lined Vest - 2X
- Front ClosureZipper
- Garment TypeWork Vest
- Garment UseConstruction, General Purpose
- Group & ClassNon-ANSI
- High VisibilityNo
- IncludesFront Zipper Closure, Reinforced Tool Pockets, Sherpa-Lining
- Manufacturer Upc Number045242763641
- MaterialCanvas
- Material CompositionCanvas
- PatternSolid
- Product LineGRIDIRON
- SeriesGRIDIRON
- TypeWork Vest
- UPC_NO045242763641
- Vest ColorBrown
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)