Motion
414B-L
Shirt - Work Shirt, Short Sleeve, Polyester Material, Black Color
Mi Item #14230747
MFR #414B-L
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Short Sleeve, Polyester Material, Black Color
Mi Item #14230747
MFR #414B-L

Mfr description
414B-L WORKSKIN LIGHT SS SHIRT - BLACK L
  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Length
    6.35 cm, 2.5000 in

Details

  • Additional Details
    Sun Protection blocks harmful UV rays, Anti-microbial treatment prevents odors & bacteria build-up, Extended fast wicking sweat zones accelerates drying, Durable, pilling resistant fabric extends product life, Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses, Dries fast, resists wrinkles, Regular Fit allows for room to move and work, Tagless neck label gives a comfortable feel
  • Color
    Black
  • Description
    WORKSKINTM Lightweight Performance Shirt - Short Sleeve
  • Garment Use
    Workwear
  • Includes
    (1) WORKSKINTM Lightweight Performance Shirt - Short Sleeve (414)
  • Manufacturer Upc Number
    045242747375
  • Material
    Polyester
  • Product Line
    WORKSKINTM
  • Series
    WORKSKINTM
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    045242747375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)