Motion
205B-21M
Jacket & Coat - Ripstop Polyester Material, Black Color
Mi Item #14230760
MFR #205B-21M
Price$451.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Ripstop Polyester Material, Black Color
Mi Item #14230760
MFR #205B-21M

Mfr description
205B-21M HEATED HOODED JACKET KIT BLACK
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • All Day Run-Time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.98/each

Specifications

Details

  • Color
    Black
  • Garment Type
    Hooded Jacket
  • Includes
    (1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery (48-11-2430), Includes: (1) M12 Heated AXIS Jacket (205-20)
  • Manufacturer Upc Number
    045242658473
  • Material
    Ripstop Polyester
  • Protection Type
    Hooded Jacket
  • Style
    Hooded Jacket
  • UPC_NO
    045242658473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)