Overview
Mfr description
801B-2X SHERPA-LINED VEST - BLACK 2X TOO
- Durable Canvas Outer Layer
- Reinforced high wear zones
- Sherpa-Lining
- Pockets Built To Work
- Drop Tail - Extended Coverage
Specifications
- UPC_NO045242767854
- Manufacturer Upc Number045242767854
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data