Motion
305BL-20M
305BL-20M HEATED VEST BLUE M TOOLS JOBSI
MI ITEM #14230769
MFR #305BL-20M
Price$315.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305BL-20M HEATED VEST BLUE M TOOLS JOBSI
MI ITEM #14230769
MFR #305BL-20M

Mfr description
305BL-20M HEATED VEST BLUE M TOOLS JOBSI
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the upgraded M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.63/each

Specifications

Details

  • Additional Details
    Battery Pass-Thru Pocket | Reinforced High-Wear Zones
  • Battery Type
    M12 Redlithium
  • Color
    Blue
  • Description
    M12 Heated Axis Vest Only Blue M
  • Garment Type
    Heated Vest
  • Garment Use
    Construction
  • High Visibility
    No
  • Includes
    (1) M12 Battery Holder (43-72-1000), Includes: (1) M12 Heated AXIS Vest (305-20)
  • Manufacturer Upc Number
    045242770137
  • Material
    Ripstop Polyester
  • Material Composition
    Ripstop Polyester
  • Pattern
    Ripstop
  • Product Line
    AXIS
  • Type
    Heating
  • UPC_NO
    045242770137
  • Vest Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)