Motion
304G-20L
304G-20L HEATED VEST GRAY L TOOLS JOBSIT
Mi Item #14230770
MFR #304G-20L
Price$263.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304G-20L HEATED VEST GRAY L TOOLS JOBSIT
Mi Item #14230770
MFR #304G-20L

Mfr description
304G-20L HEATED VEST GRAY L TOOLS JOBSIT
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the upgraded M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.02/each

Specifications

Details

  • Additional Details
    Dwr-Coated Material | Carbon Fiber Heating Elements
  • Battery Type
    M12 Redlithium
  • Color
    Gray
  • Description
    M12 Heated Toughshell Vest Only Gray L
  • Garment Type
    Heated Vest
  • Garment Use
    Jobsite
  • High Visibility
    No
  • Includes
    (1) M12 Battery Holder (43-72-1000), Includes: (1) M12 Heated TOUGHSHELL Vest (304-20)
  • Manufacturer Upc Number
    045242660094
  • Material
    Toughshell
  • Material Composition
    Toughshell
  • Product Line
    M12 Heated Gear
  • Series
    Toughshell
  • Type
    Heated
  • UPC_NO
    045242660094
  • Vest Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)