Motion
351BR-L
Jacket & Coat - Cotton Polyblend Material, Brown Color, Pullover Front Closure
Mi Item #14230771
MFR #351BR-L
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton Polyblend Material, Brown Color, Pullover Front Closure
Mi Item #14230771
MFR #351BR-L

Mfr description
351BR-L PULLOVER HOODIE BROWN L TOOLS JO
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Details

  • Additional Details
    Hood: Attached | Cuffs: Rib-knit | Waistband: Rib-knit | Liner: Fleece
  • Applications
    Cold Weather
  • Breathable
    Yes
  • Closure Type
    Pullover
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Brown
  • Description
    Midweight Pullover Hoodie
  • Front Closure
    Pullover
  • Garment Type
    Hoodie
  • Garment Use
    Cold Weather
  • High Visibility
    No
  • Hood Type
    Attached
  • Manufacturer Upc Number
    045242773251
  • Material
    Cotton Polyblend
  • Product Line
    WORKWEAR
  • Protection Type
    Hoodie
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Work Wear
  • Shirt Style
    Pullover
  • Storm Flap
    No
  • Style
    Hoodie
  • UPC_NO
    045242773251
  • Wrist Closure
    Rib-knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)