Motion
306R-202X
Jacket & Coat - Cotton, Polyester Fleece Material, 2 XL Size, Red Color
Mi Item #14230776
MFR #306R-202X
Price$272.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton, Polyester Fleece Material, 2 XL Size, Red Color
Mi Item #14230776
MFR #306R-202X

Mfr description
306R-202X HEATED HOODIE RED 2X TOOLS JOB
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.70/each

Specifications

Dimensions

  • Size
    2

Details

  • Color
    Red
  • Garment Type
    Heated Hoodie
  • Includes
    (1) M12 Battery Holder, Includes: (1) M12 Heated Hoodie (306-20)
  • Manufacturer Upc Number
    045242659715
  • Material
    Cotton, Polyester Fleece
  • Protection Type
    Heated Hoodie
  • Style
    Heated Hoodie
  • UPC_NO
    045242659715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)