Motion
305B-203X
305B-203X HEATED VEST BLACK 3X TOOLS JOB
MI ITEM #14230777
MFR #305B-203X
List Price$335.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305B-203X HEATED VEST BLACK 3X TOOLS JOB
MI ITEM #14230777
MFR #305B-203X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$335.83/each for your price

Overview

Mfr description
305B-203X HEATED VEST BLACK 3X TOOLS JOB
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the upgraded M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
  • Heating Zones: Chest, Back
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • 4 Total Pockets: (2) front snap pockets, (1) interior zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
  • Re-engineered AXIS™ Ripstop Polyester Fabric and High-Wear Zone Reinforcement protects from abrasion and prevents tears from spreading
  • Wind and water resistant with DWR coating
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • Adjustable waist to improve fit and comfort
  • Washer and dryer safe
  • 100% Polyester

Specifications

  • Garment Type
    Heated Vest
  • Garment Use
    Construction
  • High Visibility
    No
  • Battery Type
    M12 Redlithium
  • Material
    Ripstop Polyester
  • Material Composition
    Ripstop Polyester
  • Vest Color
    Black
  • Size
    3
  • Product Line
    M12 Heated AXIS
  • Additional Details
    Hidden Battery Pass-Thru Pocket | Reinforced High-Wear Zones
  • Color
    Black
  • Description
    M12 Heated Axis Vest Only Black Xxxl
  • Includes
    (1) M12 Battery Holder (43-72-1000), Includes: (1) M12 Heated AXIS Vest (305-20)
  • Type
    Heating
  • UPC_NO
    045242658978
  • Manufacturer Upc Number
    045242658978

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought