Motion
351G-2X
Jacket & Coat - Cotton, Polyester Fleece Material, 2 XL Size, Gray Color, Pullover Front Closure
Mi Item #14230778
MFR #351G-2X
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton, Polyester Fleece Material, 2 XL Size, Gray Color, Pullover Front Closure
Mi Item #14230778
MFR #351G-2X

Mfr description
351G-2X PULLOVER HOODIE GRAY 2X TOOLS JO
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Dimensions

  • Length
    10.4000 in
  • Size
    2

Details

  • Additional Details
    Hood: Attached | Cuffs: Rib Knit | Waist: Rib Knit | Batteries Included: No | Charger: No | Insulated/Uninsulated: No | Machine Washable: Yes | Number of Pieces Included: 1 | Warranty: No Warranty
  • Applications
    General Purpose
  • Breathable
    Yes
  • Closure Type
    Pullover
  • Cold Weather Usage
    No
  • Collar Style
    Hooded
  • Color
    Gray
  • Description
    FREEFLEXTM Pullover Hoodie - Gray 2X
  • Front Closure
    Pullover
  • Garment Type
    Hoodie
  • Garment Use
    General Purpose
  • Gender
    Unisex
  • High Visibility
    No
  • Hood Type
    Drawstring Hood
  • Manufacturer Upc Number
    045242764013
  • Material
    Cotton, Polyester Fleece
  • Number Of Pockets
    1
  • Product Line
    FREEFLEXTM
  • Protection Type
    Hoodie
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Free Flextm
  • Shirt Style
    Pullover
  • Storm Flap
    No
  • Style
    Hoodie
  • UPC_NO
    045242764013
  • Wrist Closure
    Rib Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)