Motion
306G-21S
Jacket & Coat - Cotton, Polyester Fleece Material, Gray Color
Mi Item #14230782
MFR #306G-21S
Price$335.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton, Polyester Fleece Material, Gray Color
Mi Item #14230782
MFR #306G-21S

Mfr description
306G-21S HEATED HOODIE KIT GRAY S TOOLS
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.83/each

Specifications

Details

  • Additional Details
    Battery Technology: M12 REDLITHIUM
  • Applications
    Cold Weather
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Gray
  • Description
    M12 Heated Hoodie Kit Gray S
  • Garment Type
    Hoodie
  • Garment Use
    Cold Weather
  • Gender
    Male
  • High Visibility
    No
  • Hood Type
    Fixed
  • Includes
    (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), Includes: (1) M12 Heated Hoodie (306-20), (1) M12 Battery Holder, (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • Manufacturer Upc Number
    045242659296
  • Material
    Cotton, Polyester Fleece
  • Product Line
    M12 Heated Gear
  • Protection Type
    Fleece Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    M12
  • Style
    Fleece Jacket
  • UPC_NO
    045242659296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)