Motion
205G-21XL
Jacket & Coat - Axis Ripstop Polyester Material, Gray Color
Mi Item #14230784
MFR #205G-21XL
Price$393.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Axis Ripstop Polyester Material, Gray Color
Mi Item #14230784
MFR #205G-21XL

Mfr description
205G-21XL HEATED HOODED JACKET KIT GRAY
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • All Day Run-Time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.02/each

Specifications

Details

  • Additional Details
    Battery Technology: M12 REDLITHIUM
  • Applications
    Cold Weather
  • Cold Weather Usage
    Yes
  • Color
    Gray
  • Description
    M12 Heated AXIS Hooded Jacket Kit
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • Gender
    Male
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    (1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery (48-11-2430), Includes: (1) M12 Heated AXIS Jacket (205-20)
  • Manufacturer Upc Number
    045242770083
  • Material
    Axis Ripstop Polyester
  • Product Line
    M12 Heated AXIS
  • Protection Type
    Jacket
  • Series
    M12 Heated AXIS
  • Style
    Jacket
  • UPC_NO
    045242770083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)