Overview
Mfr description
334B-20XL WOMEN'S HEATED VEST BLACK XL T
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
- Heating Zones: Chest, Back
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- Maximized Storage with 5 Total Pockets: (2) hand pockets, (1) right chest zip pocket, (1) left chest drop pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Re-engineered AXIS™ Ripstop Polyester Fabric and High-Wear Zone Reinforcement protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR coating
- 100% Polyester insulation keeps heat in, doesn't add bulk
- Adjustable waist to improve fit and comfort
- Washer and dryer safe
- 100% Polyester
Specifications
- Includes(1) M12 Battery Holder (43-72-1000), Includes: (1) M12 Women's Heated AXIS Vest (334-20)
- UPC_NO045242659128
- Manufacturer Upc Number045242659128
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data