Specifications
Details
- Additional DetailsHidden Battery Pass-Thru Pocket | Reinforced High-Wear Zones
- Battery TypeM12 Redlithium
- ColorBlack
- DescriptionM12 Women'S Heated Axis Vest Only Black S
- Garment TypeHeated Vest
- Garment UseJobsite
- High VisibilityNo
- Includes(1) M12 Battery Holder (43-72-1000), Includes: (1) M12 Women's Heated AXIS Vest (334-20)
- Manufacturer Upc Number045242659111
- MaterialRipstop Polyester
- Material CompositionRipstop Polyester
- PatternSolid
- Product LineM12 Heated AXIS
- TypeHeating Vest
- UPC_NO045242659111
- Vest ColorBlack
Overview
Mfr description
334B-20S WOMEN'S HEATED VEST BLACK S TOO
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
- Heating Zones: Chest, Back
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- Maximized Storage with 5 Total Pockets: (2) hand pockets, (1) right chest zip pocket, (1) left chest drop pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Re-engineered AXIS™ Ripstop Polyester Fabric and High-Wear Zone Reinforcement protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR coating
- 100% Polyester insulation keeps heat in, doesn't add bulk
- Adjustable waist to improve fit and comfort
- Washer and dryer safe
- 100% Polyester