Motion
603GN-2X
Shirt - T-Shirt, Short Sleeve, Cotton/Polyester Blend Material, Green Color
Mi Item #14230809
MFR #603GN-2X
Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, Cotton/Polyester Blend Material, Green Color
Mi Item #14230809
MFR #603GN-2X

Mfr description
603GN-2X HYBRID WORK TEE - SS GREEN 2X T
  • Lightweight and Breathable - 33/67 Cotton/Poly Blend
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Moisture Wicking - Stay Dry While Working
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.15/each

Specifications

Dimensions

  • Length
    33.02 cm, 13.0000 in

Details

  • Additional Details
    Moisture-wicking fabric, UPF 50 protection, Drop shoulder design, Lightweight and breathable
  • Color
    Green
  • Description
    FREEFLEXTM Hybrid Work Tee - Short Sleeve - 2X
  • Garment Use
    Workwear
  • Manufacturer Upc Number
    045242747474
  • Material
    Cotton/Polyester Blend
  • Product Line
    FREEFLEXTM
  • Series
    FREEFLEXTM
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    045242747474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)