Motion
351BR-M
Jacket & Coat - Cotton Polyblend Material, Brown Color
Mi Item #14230822
MFR #351BR-M
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton Polyblend Material, Brown Color
Mi Item #14230822
MFR #351BR-M

Mfr description
351BR-M PULLOVER HOODIE BROWN M TOOLS JO
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Details

  • Color
    Brown
  • Garment Type
    Pullover Hoodie
  • Manufacturer Upc Number
    045242773275
  • Material
    Cotton Polyblend
  • Protection Type
    Pullover Hoodie
  • Style
    Pullover Hoodie
  • UPC_NO
    045242773275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)