Motion
234G-21S
Jacket & Coat - Gray Color
Mi Item #14230824
MFR #234G-21S
Price$421.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Gray Color
Mi Item #14230824
MFR #234G-21S

Mfr description
234G-21S WOMEN'S HEATED JACKET KIT GRAY
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • All Day Run-Time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.68/each

Specifications

Details

  • Color
    Gray
  • Garment Type
    Jacket
  • Includes
    (1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery (48-11-2430), Includes: (1) M12 Women's Heated AXIS Jacket (234-20)
  • Manufacturer Upc Number
    045242761654
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    045242761654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)