Motion
801BR-M
801BR-M SHERPA-LINED VEST - BROWN M TOOL
MI ITEM #14230832
MFR #801BR-M
Price$120.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
801BR-M SHERPA-LINED VEST - BROWN M TOOL
MI ITEM #14230832
MFR #801BR-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.95/each

Specifications

Dimensions

  • Length
    33 cm, 13.0000 in

Details

  • Additional Details
    5-Pocket Design | Reinforced High Wear Zones | Under-Arm Stitching | Drop Tail - Extended Coverage
  • Color
    Brown
  • Description
    Gridiron Sherpa-Lined Vest - M
  • Front Closure
    Zipper
  • Garment Type
    Sherpa-Lined Vest
  • Garment Use
    Jobsite
  • High Visibility
    No
  • Manufacturer Upc Number
    045242763573
  • Material
    Canvas
  • Material Composition
    Canvas
  • Pattern
    Solid
  • Product Line
    GRIDIRON
  • Series
    GRIDIRON
  • Type
    Tool, Utility
  • UPC_NO
    045242763573
  • Vest Color
    Brown

Overview

Mfr description
801BR-M SHERPA-LINED VEST - BROWN M TOOL
  • Durable Canvas Outer Layer
  • Reinforced high wear zones
  • Sherpa-Lining
  • Pockets Built To Work
  • Drop Tail - Extended Coverage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought