Motion
306HV-20XL

MILWAUKEE TOOL
306HV-20XL

Jacket & Coat - Cotton, Polyester Fleece Material, Hi Vis Yellow Color
Mi Item #14230854
MFR #306HV-20XL
Price$272.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
306HV-20XL

Jacket & Coat - Cotton, Polyester Fleece Material, Hi Vis Yellow Color
Mi Item #14230854
MFR #306HV-20XL

Mfr description
306HV-20XL HEATED HOODIE HI-VIS XL TOOLS
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting (not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.70/each

Specifications

Details

  • Color
    Hi Vis Yellow
  • Garment Type
    Heated Hoodie
  • Includes
    (1) M12 Battery Holder, Includes: (1) M12 Heated Hoodie (306-20)
  • Manufacturer Upc Number
    045242737963
  • Material
    Cotton, Polyester Fleece
  • Protection Type
    Heated Hoodie
  • Style
    Heated Hoodie
  • UPC_NO
    045242737963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)