Motion
351BL-S
Jacket & Coat - Cotton, Polyester Fleece Material, Blue Color, Pullover Front Closure
Mi Item #14230856
MFR #351BL-S
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Cotton, Polyester Fleece Material, Blue Color, Pullover Front Closure
Mi Item #14230856
MFR #351BL-S

Mfr description
351BL-S PULLOVER HOODIE BLUE S TOOLS JOB
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Dimensions

  • Length
    10.8500 in

Details

  • Additional Details
    Hood: Attached | Machine Washable: Yes | Apparel Material: Cotton/Polyester
  • Applications
    General Purpose
  • Breathable
    Yes
  • Closure Type
    Pullover
  • Cold Weather Usage
    No
  • Collar Style
    Hooded
  • Color
    Blue
  • Description
    FREEFLEXTM Pullover Hoodie - Blue S
  • Flame Resistant
    No
  • Front Closure
    Pullover
  • Garment Type
    Hoodie
  • Garment Use
    General Purpose
  • Gender
    Unisex
  • High Visibility
    No
  • Hood Type
    Attached
  • Manufacturer Upc Number
    045242773312
  • Material
    Cotton, Polyester Fleece
  • Number Of Pockets
    1
  • Product Line
    FREEFLEXTM
  • Protection Type
    Hoodie
  • Removable Sleeves
    No
  • Series
    Free Flextm
  • Shirt Style
    Pullover
  • Storm Flap
    No
  • Style
    Hoodie
  • UPC_NO
    045242773312
  • Wrist Closure
    Rib Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)