Motion
604B-S
Shirt - T-Shirt, Long Sleeve, Cotton/Polyester Blend Material, Black Color
Mi Item #14230870
MFR #604B-S
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Cotton/Polyester Blend Material, Black Color
Mi Item #14230870
MFR #604B-S

Mfr description
604B-S HYBRID WORK TEE - LS BLACK S TOOL
  • Lightweight and Breathable - 33/67 Cotton/Poly Blend
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Moisture Wicking - Stay Dry While Working
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.75/each

Specifications

Dimensions

  • Length
    6.0000 in, 152.40 mm
  • Weight
    4.5 oz/yd2

Details

  • Additional Details
    Moisture-wicking technology, Natural stretch, Forward shoulder design, Anti-odor technology, Rib-knit neck, Tagless neck label, Standard fit, UPF 50 protection
  • Color
    Black
  • Description
    FREEFLEXTM Hybrid Work Tee Long Sleeve
  • Garment Use
    Workwear
  • Includes
    UPF 50+ Sun Protection
  • Manufacturer Upc Number
    045242752621
  • Material
    Cotton/Polyester Blend
  • Product Line
    FREEFLEXTM
  • Series
    FREEFLEXTM
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    045242752621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)