1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
0950-20
Wireless Dust Control Adapter & Remote Kit
Mi Item #
14230912
MFR #
0950-20
Price
$240.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Vacuum Products
Vacuum Accessories
MILWAUKEE TOOL 0950-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
0950-20
Wireless Dust Control Adapter & Remote Kit
Mi Item #
14230912
MFR #
0950-20
Mfr description
0950-20 WIRELESS DUST CONTROL KIT TOOLS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$240
.38
/each
Add to Cart
Specifications
Dimensions
Height
3.2000 in
Length
2.4600 in
Weight
0.50 lbs
Width
3.8000 in
Details
Accessory Type
Adapter & Remote Kit
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items