Motion
49-90-2019A

MILWAUKEE TOOL
49-90-2019A

AIR-TIP 3-Piece Automotive Vacuum Tool Kit
Mi Item #14230913
MFR #49-90-2019A
Price$226.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2019A

AIR-TIP 3-Piece Automotive Vacuum Tool Kit
Mi Item #14230913
MFR #49-90-2019A

Mfr description
49-90-2019A 3-PIECE AUTOMOTIVE VAC KIT T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.11/each

Specifications

Dimensions

  • Height
    7.5000 in
  • Length
    20.0000 in
  • Weight
    7.41 lbs
  • Width
    11.0000 in

Details

  • Accessory Type
    AIR-TIP
  • Includes
    (1) AIR-TIP Swiveling Palm Brush, (1) AIR-TIP 3-in-1 Crevice and Brush Tool, (1) AIR-TIP Flexible Long Reach Crevice Tool and (1) Vacuum Tool Storage Bag
  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)