Motion
2939-20
M18 FUEL Braking Die Grinder, Slide Switch
Mi Item #14230928
MFR #2939-20
Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL Braking Die Grinder, Slide Switch
Mi Item #14230928
MFR #2939-20

Mfr description
2939-20 STRAIGHT DIE GRINDER TOOLS METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.15/each

Specifications

Dimensions

  • Overall Height
    3.2700 in
  • Overall Length
    15.5000 in
  • Overall Width
    3.1100 in

Details

  • Handle Style
    Barrel Grip
  • Material
    Metal
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)