Overview
Mfr description
2527-80 PRUNING SAW-RECONDITIONED OUTDOO
- POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding materials
- Full House Chain minimizes vibration and delivers clean cuts
- Easy Access Chain Tensioner allows for quick adjustments to chain tension
- Automatic Oiler delivers proper chain lubrication and increased productivity
- Translucent Oil Reservoir allows for clear visibility to oil levels
- All Metal Bucking Spikes allow for increased leverage during applications
- Variable Speed Trigger increases user control
- Onboard Storage for Scrench
- Tool with battery weighs less than 5 lbs
- Part of the M12™ System, featuring over 100 solutions.
- Reconditioned Product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data