Motion
48-53-2776

MILWAUKEE TOOL
48-53-2776

Specialty Tool - Steel Material
Mi Item #14230962
MFR #48-53-2776
Price$475.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2776

Specialty Tool - Steel Material
Mi Item #14230962
MFR #48-53-2776

Mfr description
48-53-2776 3/8" X 75' CABLE M18 DRUM MAC
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Flexibility to Maneuver, Strength to Clear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.38/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® Inner Core Drum Cables are constructed of industrial steel springs. The solid polymer inner core delivers the best mix of strength and flexibility. They carry power through the end of the cable for maximum clog crushing force. Interlocking cable connector for quick cable and accessory connection. Milwaukee Inner Core Drum Cables come with a 2-year warranty for defects or breakage.
  • Features
    All Purpose Wind, Best Mix deg F Strength and Flexibility, Compatible with Other Drain Cleaning Brands: Yes, Industrial Steel Spring, Interlocking Cable Connectors with Pin Key Release, Stainless Steel Release Pin and Spring, Steel Connectors
  • Manufacturer Upc Number
    045242637812
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Drum Cable
  • UPC_NO
    045242637812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)