Overview
Mfr description
49-16-2452B 1 IN IPS PRESS JAW M12 PRESS
- Designed for M12™ FORCE LOGIC™ Press Tool
- Connect Black Iron, Stainless Steel & More
- More Efficient Alternative To Welding & Threading
- Controlled, Flameless Steel Connections
- Creates Secure Joints in One Cycle
- Easy Opening Jaw designed for one handed use
- In-line Design for Unrivaled Access
- Durable Steel Jaws Provide Outstanding Life
Specifications
- Tool TypePress tool
- Manufacturer Upc Number045242657704
- UPC_NO045242657704
- Additional DetailsThe MILWAUKEE® 1" IPS-P Jaw for the M12™ FORCE LOGIC™ Press Tool provides a faster alternative to traditional gas and water pipe connection methods. The IPS-P press tool jaws deliver the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The Milwaukee M12™ FORCE LOGIC™ Press Tool features an inline design allowing one-handed operation that delivers unrivaled access in tight spaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data