Overview
Mfr description
49-16-2496 1/2-1 IN IPS JAW KIT M12PRESS
- Designed for M12™ FORCE LOGIC™ Press Tool
- Connect Black Iron, Stainless Steel & More
- More Efficient Alternative To Welding & Threading
- Controlled, Flameless Steel Connections
- Creates Secure Joints in One Cycle
- Easy Opening Jaw designed for one handed use
- Lightest, in-line design for unrivaled access
- Durable Steel Jaws Provide Outstanding Life
Specifications
- Tool TypePress tool
- Includes1-Carrying Case, 1-1" IPS-P Press Jaw For M12 FORCE LOGIC Press Tools, 1-1/2" IPS-P Press Jaw For M12 FORCE LOGIC Press Tools, 1-3/4" IPS-P Press Jaw For M12 FORCE LOGIC Press Tools
- Manufacturer Upc Number045242657681
- UPC_NO045242657681
- Additional DetailsThe MILWAUKEE® 1/2"-1" IPS-P Jaw kit for the M12™ FORCE LOGIC™ Press Tool provides a complete carbon and stainless-steel press solution for the residential and light commercial plumbing and heating contractor. The IPS-P press tool jaws are designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The Milwaukee M12™ FORCE LOGIC™ Press Tool features an inline design allowing one-handed operation that delivers unrivaled access in tight spaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data