Motion
49-16-2691S

MILWAUKEE TOOL
49-16-2691S

Specialty Tool - Steel Material, Red, Black Color
Mi Item #14230974
MFR #49-16-2691S
Price$7,673.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2691S

Specialty Tool - Steel Material, Red, Black Color
Mi Item #14230974
MFR #49-16-2691S

Mfr description
49-16-2691S M18 1-1/4 2 IPS-IA RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,673.98/each

Specifications

Details

  • Color
    Black, Red
  • Features
    Flameless Steel Connections, In-line Design, 2-hinge ring design
  • Includes
    2.0000 in IPS-IAr2 Press Ring, Carrying Case, 1-1/2 in IPS-IAr2 Press Ring, 1-1/4 IPS-IAr1 Ring, r1 Ring Jaw, r2 Ring Jaw
  • Material
    Steel
  • Number Of Pieces
    6
  • Tool Type
    Press Ring Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)