Motion
49-16-2691SA

MILWAUKEE TOOL
49-16-2691SA

Specialty Tool - Steel Material, Red, Black Color
Mi Item #14230984
MFR #49-16-2691SA
Price$22,217.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2691SA

Specialty Tool - Steel Material, Red, Black Color
Mi Item #14230984
MFR #49-16-2691SA

Mfr description
49-16-2691SA M18 1/2-2" IPS-ASP JAW/RING
  • Designed For Use With SmartPress® Fittings
  • For Use With M18™ FORCE LOGIC™ Long Throw Press Tool
  • Controlled, Flameless Stainless Steel Connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,217.98/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 1/2” – 2” IPS-ASP Jaw and Ring kit for the M18™ FORCE LOGIC™ Long Throw Press Tool provides a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaw and ring kit is designed for use on Apollo®’s SmartPress® and Victaulic®’s Vic-Press® Stainless steel fittings. The IPS-ASP Jaw & Ring enables you to press connections on 1/2”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    2-Hinge Ring Design, Controlled, Creates Secure Joints In One Cycle, Durable Steel Rings and Ring Jaws, Flameless Stainless Steel Connections, In-Line Design For Unrivaled Access
  • Includes
    1-1/2" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools1-3/4" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools1-1" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools1-1-1/2" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools1-2" IPS-ASP Press Jaw for M18 FORCE LOGIC Press Tools1-Ring Jaw 21-Carrying Case
  • Manufacturer Upc Number
    045242771219
  • Material
    Steel
  • Number Of Pieces
    6
  • Tool Type
    Press Jaw and Ring Kit
  • UPC_NO
    045242771219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)