Overview
Mfr description
48-53-2777 3/8"X100' INR CBLE M18 DRUM M
- Industrial Steel Spring
- Interlocking Cable Connectors with Pin Key Release
- Flexibility to Maneuver, Strength to Clear
- Steel Connectors
- Stainless Steel Release Pin and Spring
- All Purpose Wind
- Compatible with Milwaukee and Other Professional Drum Machines
- Cables and Cable Head Attachments Sold Separately
Specifications
- Manufacturer Upc Number045242637829
- UPC_NO045242637829
- Additional DetailsThe MILWAUKEE® Inner Core Drum Cables are constructed of industrial steel springs. The solid polymer inner core delivers the best mix of strength and flexibility. They carry power through the end of the cable for maximum clog crushing force. Interlocking cable connector for quick cable and accessory connection. Milwaukee Inner Core Drum Cables come with a 2-year warranty for defects or breakage.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data