Motion
47-53-2817

MILWAUKEE TOOL
47-53-2817

Drum w/Anchor Cable for M18™ Drum Machine
MI ITEM #14230986
MFR #47-53-2817
Your Price$251.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
47-53-2817

Drum w/Anchor Cable for M18™ Drum Machine
MI ITEM #14230986
MFR #47-53-2817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$251.67/each(List $289.42)

Overview

Mfr description
47-53-2817 REPLACEMENT DRUM M18 DRUM MAC
  • Holds up to 100’ of 3/8” Cable
  • Holds up to 75’ of 1/2" Cable
  • Fully Enclosed Drum: Best Protection and Mess Containment
  • Drain Cables Sold Separately
  • Compatible with Other Brand Drain Cleaning Cables: Yes
  • For use with M18™ Drum Machine 2817A-21
  • Built in Drum Plug for a Cleaner Jobsite Transport and Cable Cleaning
  • Compatible with Cable Drive™ Assembly for M18™ Drum Machine
  • Lightweight Drum for Easier Transportation

Specifications

  • Manufacturer Upc Number
    045242637850
  • UPC_NO
    045242637850
  • Additional Details
    The MILWAUKEE® Drum w/ Anchor Cable for M18™ Drum Machine (47-53-2817) gives drain technicians increased versatility to have multiple sized cables for tackling clogs in 1-1/2”-4” drain lines. The Drum w/ Anchor Cable for M18™ Drum Machine can hold up to 100’ of 3/8” Inner Core Cable and up to 75’ of 1/2” Inner Core Cable. The 3/8" cable is best for use on 1-1/2"- 3" drain lines and the 1/2" cable is best for use on 3-4" drain lines. The Milwaukee Drum w/ Anchor Cable for M18 Drum Machine is also compatible with MILWAUKEE® CABLE DRIVE™ Assembly (47-53-2816) that allows you to automatically feed and retract cable up to 15-20 feet per minute. Cable sizes available are 3/8" x 75' (48-53-2776), 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought